Runway Radius Drop Black

SKU: 70395717191
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Runway Radius Drop
Size: W: 8 in.
Radius: 3.00 in.
Color: Black
Runway Transition Pan: Type - Runway Radius Drop; Size - 8.00 in. W; Radius - 3.00 in.; Color - Black; Additional Information - Cross Member
Additional Info: Cross Member