Menu Search
Runway Straight Sections Cable Runway Steel Gray

HUBBELL #HLS1024G

NextFrame Cable Runway Steel Gray

SKU #66262082017
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Runway
Bottom Type: Ladder
Material: Steel
Finish: Gray
Siderail Height: 1.50-in (38.1mm) H
Width: 24 in. (610mm)
Length: 10 ft.
Rung Spacing: 9.00 in (229mm)
Siderail Style: Rectangular Tubing
Load: 45 lb. / ft.