Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Cable Runway Steel Gray

SKU: 78351010025
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Runway
Bottom Type: Ladder
Material: Steel
Finish: Gray
Siderail Height: 1.50-in (38.1mm) H
Width: 12 in. (300mm)
Length: 120 in. (3048mm)
Siderail Style: Rectangular Tubing
Runway Straight Section: Type - Cable Runway; Bottom Type - Ladder; Material - Steel; Finish - Gray; Siderail Height - 1.50-in 38.1mm H; Width - 12-in 300mm W; Length - 120.0" 3048mm; Siderail Style - Rectangular Tubing