Menu Search
EATON B-LINE SERIES #SB1618AFB

Tubular Stringer Black

SKU # 79903825580 Manufacturer Series: SB161
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tubular Stringer
Finish: Black
Width: 18 in. (457mm)
Length: 2 in. (51mm)
Siderail Style: Flat