Menu Search
EATON B-LINE SERIES #SB1512TG

Cable Runway Steel Telco Gray

SKU # 79903800051 Manufacturer Series: SB15
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Runway
Bottom Type: Ladder
Material: Steel
Finish: Telco Gray
Siderail Height: 1.50-in. (38.1mm) H
Width: 12 in. (305mm)
Length: 119.5 in. (3035mm)
Rung Spacing: 9.00 in. (229mm)
Siderail Style: Solid Bar Stringer
Load: 85 lb. / ft. - 8 ft. Span

Eaton B line Business has received UL approval for connecting painted runway stringers with a full line of splice connectors while maintaining proper grounding connection per UL no E60548. This certification will allow installation of painted runways to any B line splice connector.

Additional Info: 1/2 in. x 1 in. Steel Channel Welded Rungs