EATON B-LINE SERIES #SB17U04BFB

Cable Runway Steel Flat Black

SKU: 79903832430
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Runway
Bottom Type: Ladder
Material: Steel
Finish: Flat Black
Siderail Height: 1.50-in. (38.1mm) H
Width: 4 in. (101.6mm)
Length: 119.5 in. (3035mm)
Rung Spacing: 12.00 in. (300mm)
Siderail Style: Tubular Stringer
Load: 70 lb. / ft. - 6 ft. Span
Manufacturer Series: SB17U
Description
Eaton B line Business has received UL approval for connecting painted runway stringers with a full line of splice connectors while maintaining proper grounding connection per UL no E60548. This certification will allow installation of painted runways to any B line splice connector.
Additional Info: 1/2 in. x 1 in. Steel Channel Welded Rungs