Menu Search
Search
EATON B-LINE SERIES #SB1624AFB

Cable Runway Steel Flat Black

SKU # 79903822876 Manufacturer Series: SB16A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Runway
Bottom Type: Ladder
Material: Steel
Finish: Flat Black
Siderail Height: 2 in. (50.8mm)
Width: 24 in. (610mm)
Length: 119.5 in. (3035mm)
Rung Spacing: 9.00 in. (229mm)
Siderail Style: Tubular Stringer
Load: 63 lb. / ft. - 8 ft. Span

Eaton B line Business has received UL approval for connecting painted runway stringers with a full line of splice connectors while maintaining proper grounding connection per UL no E60548. This certification will allow installation of painted runways to any B line splice connector.

Additional Info: 1/2 in. x 1 in. Steel Channel Welded Rungs