Menu Search
Runway Straight Sections Cable Runway Steel Black
COMMSCOPE #760085662

Cable Runway Steel Black

SKU # 88410440648
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Runway
Bottom Type: Ladder
Material: Steel
Finish: Black
Siderail Height: 1.50-in (38.1mm) H
Width: 24 in. (610mm)
Length: 119.5 in. (3035mm)
Siderail Style: Rectangular Tubing
Load: 45 lb. / ft. - 10 ft. Span

Runway Straight Sections: Type - Cable Runway; Bottom Type - Ladder; Material - Steel; Finish - Black; Siderail Height - 1.50-in (38.1mm) H; Width - 24-in (609mm) W; Length - 119.5" (3035mm); Siderail Style - Rectangular Tubing; Load - 45.00 lb/ft -10 ft Span