Menu Search

COMMSCOPE #760085647

Cable Runway Steel Black - CR-SLR-10L12W

SKU: 88410440542
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Runway
Bottom Type: Ladder
Material: Steel
Finish: Black
Siderail Height: 1.50-in (38mm)
Width: 12 in. (300mm)
Length: 10 ft.
Rung Spacing: 12.00" (300mm)
Load: 45 lb.
Description
Runway Straight Sections: Type - Cable Runway; Bottom Type - Ladder; Material - Steel; Finish - Black; Siderail Height - 1.50-in (38mm); Width - 12-in (300mm); Length - 10 ft; Rung Spacing - 12.00" (300mm); Load - 45 lb