Menu Search

CHATSWORTH PRODUCTS #11275-724

Runway, Cable, 24 in. W x 9.70 ft L, Black

SKU: 70395723505
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Runway
Bottom Type: Ladder
Finish: Black
Siderail Height: 1.50-in. (38.1mm) H
Width: 24 in. (610mm)
Length: 9 ft. 8.5 in.
Rung Spacing: 9.00 in. (229mm)
Siderail Style: Telco
Description
Runway Straight Section: Type - Cable Runway; Bottom Type - Ladder; Finish - Black; Siderail Height - 1.50-in. (38.1mm) H; Width - 24-in. (610mm) W; Length - 9 ft 8.5 in.; Rung Spacing - 9.00 in. (229mm); Siderail Style - Telco; Additional Information - Cable Capacity - 1894
Additional Info: Cable Capacity - 1894