Menu Search
Runway Straight Sections Runway, Cable, 24 in. W x 8.73 ft L, Gray

CHATSWORTH PRODUCTS #31472-124

Runway, Cable, 24 in. W x 8.73 ft L, Gray

SKU #70395718775
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Runway
Bottom Type: Ladder
Finish: Gray
Siderail Height: 1.50-in. (38.1mm) H
Width: 24 in. (610mm)
Length: 104.8 in. (2660mm)
Rung Spacing: 13.81 in. (350mm)
Siderail Style: Rectangular Tubing

Additional Info: Cable Capacity - 1894, Alternate Space