Menu Search
Search
CHATSWORTH PRODUCTS #10693-118

Runway, Cable, 18 in. W x 9.96 ft L, Gray

SKU # 70395717688
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Runway
Bottom Type: Ladder
Finish: Gray
Siderail Height: 1.5 in. (38.1mm)
Width: 18 in. (457mm)
Length: 119.5 in. (3035mm)
Siderail Style: Trough

Additional Info: Cable Capacity - 1421