Menu Search
Runway Straight Sections Runway, Cable, 18 in. W x 9.70 ft L, Gray
CHATSWORTH PRODUCTS #11252-118

Runway, Cable, 18 in. W x 9.70 ft L, Gray

SKU # 70395718258
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Runway
Bottom Type: Ladder
Finish: Gray
Siderail Height: 1.50-in. (38.1mm) H
Width: 18 in. (457mm)
Length: 9 ft. 8.5 in.
Rung Spacing: 9.00 in. (229mm)
Siderail Style: Telco

Additional Info: Cable Capacity - 1421, For use with Universal (10250) Cable Runway