Menu Search
Runway Straight Sections Runway, Cable, 12 in. W x 9.70 ft L, Black
CHATSWORTH PRODUCTS #11252-713

Runway, Cable, 12 in. W x 9.70 ft L, Black

SKU # 70395711546
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Runway
Bottom Type: Ladder
Finish: Black
Siderail Height: 1.50-in. (38.1mm) H
Width: 12 in. (305mm)
Length: 116.4 in. (2957mm)
Rung Spacing: 9.00 in. (229mm)
Siderail Style: Telco

Additional Info: Cable Capacity - 947