Menu Search
Runway Straight Sections Runway, Cable, 10 in. W x 9.96 ft L, Gray

CHATSWORTH PRODUCTS #10693-110

Runway, Cable, 10 in. W x 9.96 ft L, Gray

SKU #70395717658
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Runway
Bottom Type: Ladder
Finish: Gray
Siderail Height: 1.50-in. (38.1mm) H
Width: 10 in. (254mm)
Length: 119.5 in. (3035mm)
Siderail Style: Trough

Additional Info: Cable Capacity - 789