Menu Search
CHATSWORTH PRODUCTS #10250-106

Cable Runway Steel Gray

SKU # 70395711618 Manufacturer Series: Universal Cable Runway
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Runway
Bottom Type: Ladder
Material: Steel
Finish: Gray
Siderail Height: 1.50-in. (38.1mm) H
Width: 6 in. (152mm)
Length: 119.5 in. (3035mm)
Rung Spacing: 12.00 in. (304mm)
Siderail Style: Universal
Load: 132 lb. / ft. - 5 ft. Span

Additional Info: Cable Capacity - 474