Cable Runway Computer Beige

SKU: 70395718779
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Runway
Bottom Type: Ladder
Finish: Computer Beige
Siderail Height: 1.50-in. (38.1mm) H
Width: 6 in. (152mm)
Length: 104.8 in. (2660mm)
Rung Spacing: 13.81 in. (350mm)
Siderail Style: Rectangular Tubing
Runway Straight Section: Type - Cable Runway; Bottom Type - Ladder; Finish - Computer Beige; Siderail Height - 1.50-in. (38.1mm) H; Width - 6-in. (152mm) W; Length - 104.8 in. (2660mm); Rung Spacing - 13.81 in. (350mm); Siderail Style - Rectangular Tubing; Additional Information - Alternate Space
Additional Info: Alternate Space