Menu Search
Runway Straight Sections Cable Runway, 116.4 in. L x 12-in. W, Steel, Black, 1.50-in. H Siderail, Ladder Bottom
CHATSWORTH PRODUCTS #11252-712

Cable Runway, 116.4 in. L x 12-in. W, Steel, Black, 1.50-in. H Siderail, Ladder Bottom

SKU # 70395711542 Manufacturer Series: 10250 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Runway
Bottom Type: Ladder
Finish: Black
Siderail Height: 1.50-in (38mm)
Width: 12 in. (300mm)
Length: 116.4 in. (2959mm)
Rung Spacing: 9.00" (229mm)
Siderail Style: Telco