Menu Search

HUBBELL #HLSSK

NextFrame Splice Kit Swivel Connection

SKU: 66262084167
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Splice Kit
Connection: Swivel
Application: Ladder Rack
Siderail Dimensions: 0.38 inW x 1.5 inH
Material: Steel
Finish: Black
Description
Runway Splicings: Type - Splice Kit; Connection - Swivel; Application - Ladder Rack; Siderail Dimensions - 0.38 inW x 1.5 inH; Material - Steel; Finish - Black; Additional Information - Rung spacing: 9 in, Weight Capacity: 45 lbs/ft; Manufacturer Series - NextFrame
Additional Info: Rung spacing: 9 in, Weight Capacity: 45 lbs/ft