Menu Search
HOFFMAN #LJSKG

Junction Splice Kit 90-deg Connection

SKU # 78351014593
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Splice Kit
Connection: 90 Degree
Material: Steel
Finish: Gray
Contents: Mounting Hardware

Runway Splicings: Type - Junction Splice Kit; Connection - 90-deg; Material - Steel; Finish - Gray; Contents - Mounting Hardware