You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON B-LINE SERIES #SB2111A2YZ

Vertical Splice Kit 180-deg Adjustable Connection

SKU # 79903800214
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Splice Kit
Connection: 180 Deg. Adjustable
Application: Use to Connect Cable Runway Stringers in a Vertical Direction
Siderail Dimensions: 2 in. H
Material: Steel
Finish: Yellow Zinc
Contents: (2) Splices and Hardware

Runway Splicings: Type - Vertical Splice Kit; Connection - 180-deg Adjustable; Application - Use to Connect Cable Runway Stringers in a Vertical Direction; Siderail Dimensions - 2 in. H; Material - Steel; Finish - Yellow Zinc; Contents - (2) Splices and Hardware; Additional Information - Material Specification: ASTM A570

Additional Info: Material Specification: ASTM A570