Menu Search
Runway Splicings Runway Stringer Reducer Tee Kit 90-deg Connection
EATON B-LINE SERIES #SB2108CYZ

Runway Stringer Reducer Tee Kit 90-deg Connection

SKU # 79903801669
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Runway Stringer Reducer Tee Kit
Connection: 90 Degree
Application: Use to Connect 1 1/2 in. Runway Stringer to 2 in. Runway Stringer to form a 90 Degree Horizontal Tee
Material: Steel
Finish: Yellow Zinc
Contents: (2) Extension Clamps, (2) Corner Clamps, (2) Reducer Bars and Hardware

Runway Splicings: Type - Runway Stringer Reducer Tee Kit; Connection - 90-deg; Application - Use to Connect 1 1/2 in. Runway Stringer to 2 in. Runway Stringer to form a 90 deg Horizontal Tee; Material - Steel; Finish - Yellow Zinc; Contents - (2) Extension Clamps, (2) Corner Clamps, (2) Reducer Bars and Hardware; Additional Information - Material Specification: ASTM A570, A513 and A36

Additional Info: Material Specification: ASTM A570, A513 and A36