EATON B-LINE SERIES #SB2103ABZ

Junction Splice Kit Adjustable Connection

SKU: 79903833602
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Splice Kit
Connection: Adjustable
Application: Use to Connect Cable Runway Stringers at Angles from 0 to 90 degree
Siderail Dimensions: 1 1/2 in. H
Material: Steel
Finish: Black Zinc
Contents: (2) Clamps and Hardware
Description
Runway Splicings: Type - Junction Splice Kit; Connection - Adjustable; Application - Use to Connect Cable Runway Stringers at Angles From 0 deg to 90 deg; Siderail Dimensions - 1 1/2 in. H; Material - Steel; Finish - Black Zinc; Contents - (2) Clamps and Hardware ; Additional Information - Material Specification: ASTM A570
Additional Info: Material Specification: ASTM A570