Menu Search
EATON B-LINE SERIES #SB2111B2YZ

Junction Splice Kit 270-deg Adjustable Connection

SKU # 79903800216
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Splice Kit
Connection: 270 Deg. Adjustable
Application: Use to Connect One Cable Runway to the Side of Another Cable Runway
Siderail Dimensions: 2 in. H
Material: Steel
Finish: Yellow Zinc
Contents: (2) Splices and Hardware

Runway Splicings: Type - Junction Splice Kit; Connection - 270-deg Adjustable; Application - Use to Connect One Cable Runway to the Side of Another Cable Runway; Siderail Dimensions - 2 in. H; Material - Steel; Finish - Yellow Zinc; Contents - (2) Splices and Hardware; Additional Information - Material Specification: ASTM A570

Additional Info: Material Specification: ASTM A570