Menu Search
Runway Splicings Splice Kit 45 Degree Connection
CHATSWORTH PRODUCTS #16313-001

Splice Kit 45 Degree Connection

SKU # 70395717705
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Splice Kit
Connection: 45 Degree
Application: Cable Runway
Siderail Dimensions: 0.38 in. W x 1.50 in. H
Finish: Gold
Contents: Inside Edge Clamps, 3/8-16 Trimmed Round Head, Square Neck Bolts, 3/8-16 Hex Nuts and Lock Washers

Runway Splicing: Type - Splice Kit; Connection - 45 Degree; Application - Cable Runway; Siderail Dimensions - 0.38 in. W x 1.50 in. H ; Finish - Gold; Contents - Inside Edge Clamps, 3/8-16 Trimmed Round Head, Square Neck Bolts, 3/8-16 Hex Nuts and Lock Washers