Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
CHATSWORTH PRODUCTS #11313-701

Splice Kit 45 Degree Connection

SKU # 70395723512
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Kit
Connection: 45 Degree
Application: Cable Runway
Siderail Dimensions: 0.38 in. W x 1.50 in. H
Finish: Black
Contents: Inside Edge Clamps, 3/8-16 Trimmed Round Head, Square Neck Bolts, 3/8-16 Hex Nuts and Lock Washers

Runway Splicing: Type - Splice Kit; Connection - 45 Degree; Application - Cable Runway; Siderail Dimensions - 0.38 in. W x 1.50 in. H ; Finish - Black; Contents - Inside Edge Clamps, 3/8-16 Trimmed Round Head, Square Neck Bolts, 3/8-16 Hex Nuts and Lock Washers; Additional Information - 1-1/2 in. x 3/8 in. Stringer

Additional Info: 1-1/2 in. x 3/8 in. Stringer