Menu Search
Search
CHATSWORTH PRODUCTS #11314-001

Runway-Splice Kit, 90-deg Connection, 0.38 in. W x 1.50 in. H Siderail, Steel, Gold

SKU # 70395711926
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Runway Splice
Connection: 90 Degree
Siderail Dimensions: 0.38"W x 1.5"H
Finish: Gold

Runway Splicing: Type - Runway Splice; Connection - 90 Degree; Siderail Dimensions - 0.38"W x 1.5"H; Finish - Gold