Menu Search

CHATSWORTH PRODUCTS #10747-101

Framing Channel Splice Heavy Duty Connection

SKU: 70395711731
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Framing Channel Splice
Connection: Heavy Duty
Siderail Dimensions: 1.00 in. W x 2.00 in. H x 6.00 in. L
Finish: Gray
Contents: (4) 1/2-13 Hex Cap Screws, (2) 1/2-13 Hex Nuts and Split Lock Washers, (1) 6 in. L Channel Splice, (1) 6 in. L Steel Bar Splice
Description
Runway Splicing: Type - Framing Channel Splice; Connection - Heavy Duty; Siderail Dimensions - 1.00 in. W x 2.00 in. H x 6.00 in. L; Finish - Gray; Contents - (4) 1/2-13 Hex Cap Screws, (2) 1/2-13 Hex Nuts and Split Lock Washers, (1) 6 in. L Channel Splice, (1) 6 in. L Steel Bar Splice