Menu Search

CHATSWORTH PRODUCTS #16487-001

Butt Splice Kit Swivel Connection

SKU: 70395717707
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Butt Splice Kit
Connection: Swivel
Application: Cable Runway
Material: Steel
Finish: Gold
Contents: (8) Bracket End, (8) 5/16-18 x 3/4 in. Round Head Square Neck Bolts, (2) 5/16-18 x 1 in. Round Head Square Neck Bolts, (10) 5/16-18 Hex Nuts, Split Lock Washers
Description
Runway Splicing: Type - Butt Splice Kit; Connection - Swivel; Application - Cable Runway; Material - Steel; Finish - Gold; Contents - (8) Bracket End, (8) 5/16-18 x 3/4 in. Round Head Square Neck Bolts, (2) 5/16-18 x 1 in. Round Head Square Neck Bolts, (10) 5/16-18 Hex Nuts, Split Lock Washers