PANDUIT #FRCR4BL-X

Retainer, Cable, ABS, Black, 6.89 in. H

SKU: 07498384133
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Retainer
Application: 4x4 Cable Routing System
Material: ABS
Finish: Black
Manufacturer Series: FiberRunner
Description
Runway Mountings: Type - Cable Retainer; Application - 4x4 Cable Routing System; Material - ABS; Finish - Black; Manufacturer Series - FiberRunner