You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #LTSB12BLK

Wall Angle Bracket, Steel, Black, 6 and 12 in. Width

SKU # 78351010106
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Angle Bracket
Application: Solid and Tubular Runway
Runway Size: 6" & 12" Width
Material: Steel
Finish: Black
Installation: Mounting Holes
Contents: (1) Angle Support Bracket, (2) 5/16-18 J Bolts, Hex Nuts, Split Lock Washers

Runway Mountings: Type - Wall Angle Bracket; Application - Solid and Tubular Runway; Runway Size - 6" & 12" Width; Material - Steel; Finish - Black; Installation - Mounting Holes; Contents - (1) Angle Support Bracket, (2) 5/16-18 J Bolts, Hex Nuts, Split Lock Washers