Menu Search
Runway Mountings Wall Anchor Shelf Shelf for Runway to Attach
LEGRAND - ORTRONICS #OR-P128640HB

Wall Anchor Shelf Shelf for Runway to Attach

SKU # 66287555700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Anchor Shelf
Application: Shelf for Runway to Attach
Runway Size: 24"
Finish: Black
Dimensions: 25.81" W x 2.00" H x 2.00" D

Additional Info: Attaches to wall and provides a shelf or edge on which runway can be anchored