Menu Search
Search
LEGRAND - ORTRONICS #OR-MM6CRB10

MightyMo Runway Mounting Bracket, 18.00 in. W Runway, Aluminum, Black

SKU # 66287549954 Manufacturer Series: 6
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Runway Mounting Bracket
Application: Racking Systems with 10.5 in. Channel Depth
Runway Size: 18"
Material: Aluminum
Finish: Black
Dimensions: WxHxD: 2.1 x 4.06 x 19 in.

Runway Mounting: Type - Runway Mounting Bracket; Application - Racking Systems with 10.50 in Channel Depth; Runway Size - 18"; Material - Aluminum; Finish - Black; Dimensions - 2.10" W x 4.06" H x 19.00" D; Manufacturer Series - Mighty Mo 6