Menu Search
LEGRAND - ORTRONICS #OR-MM10CRBSVR

MightyMo Runway Mounting Bracket, 18.00 in. W Runway, Aluminum, Black

SKU # 66287566259 Manufacturer Series: 10
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Runway Mounting Bracket
Application: Server Rack
Runway Size: 18"
Material: Aluminum
Finish: Black
Dimensions: WxHxD: 2.87 x 2.09 x 19 in.

Runway Mounting: Type - Runway Mounting Bracket; Application - Server Rack; Runway Size - 18"; Material - Aluminum; Finish - Black; Dimensions - 2.87" W x 2.09" H x 19.00" D; Manufacturer Series - Mighty Mo 10