Menu Search
HUBBELL #HLTSB24G

NextFrame Wall Support, Triangle, 24.00 in. W, Gray

SKU # 66262082025
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Triangle Wall Support
Application: Ladder Rack
Material: Steel
Finish: Gray
Dimensions: W: 24 in.
Installation: J-Bolt
Contents: (1) Triangle Wall Support, (2) J Bolt, (2) Hex Nut, (2) Lock Washer