HUBBELL #HLWRK

Mounting Kit, Steel, Black Powder Coated

SKU: 66262084129
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall/Rack Mounting Kit
Application: Ladder Rack
Material: Steel
Finish: Black Powder Coated
Installation: J-Bolt
Manufacturer Series: Nextframe
Description
Runway Mountings: Type - Wall/Rack Mounting Kit; Application - Ladder Rack; Material - Steel; Finish - Black Powder Coat; Installation - J-Bolt; Manufacturer Series - Nextframe