Menu Search
Runway Mountings Angle Support, Wall, 18.00 in. W, Gray

HUBBELL #HLX1518G

NextFrame Angle Support, Wall, 18.00 in. W, Gray

SKU #66262084126
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Angle Support
Application: Ladder Rack
Material: Steel
Finish: Gray
Dimensions: W: 18 in.
Installation: J-Bolt