Menu Search
HOFFMAN #LTSB12G

Triangle Support Bracket Kit, Steel, Gray, 6 and 12 in. Width

SKU # 78351010105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Triangle Support Bracket Kit
Application: Supports Ladder Rack from Wall
Runway Size: 6 and 12 in. Width
Material: Steel
Finish: Gray
Installation: Mounting Holes, J-Bolt
Contents: (1) J-Bolt Kit

Runway Mountings: Type - Triangle Support Bracket Kit; Application - Supports Ladder Rack from Wall; Runway Size - 6 and 12 in. Width; Material - Steel; Finish - Gray; Installation - Mounting Holes, J-Bolt; Contents - (1) J-Bolt Kit