Menu Search
HOFFMAN #LEK3

Runway Elevation Kit, Steel, Plated, 3 in. Width

SKU # 78351017356
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Runway Elevation Kit
Application: Elevates Ladder Rack 3 or 6 in. Above Rack to Ladder Mounting Plate
Runway Size: 3 in. Width
Material: Steel
Finish: Plated
Installation: Brackets
Contents: (2) Brackets, All Mounting Hardware

Runway Mountings: Type - Runway Elevation Kit; Application - Elevates Ladder Rack 3 or 6 in. Above Rack to Ladder Mounting Plate; Runway Size - 3 in. Width; Material - Steel; Finish - Plated; Installation - Brackets; Contents - (2) Brackets, All Mounting Hardware