HOFFMAN #LRRMPBLK24

Rack-To-Runway Mounting Kit, Steel, Black, 18 and 24 in. Width

SKU: 78351017344
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack-To-Runway Mounting Kit
Application: Secures Ladder Rack to the Top of Equipment Rack
Runway Size: 18 and 24 in. Width
Material: Steel
Finish: Black
Contents: Mounting Hardware
Description
Runway Mountings: Type - Rack-To-Runway Mounting Kit; Application - Secures Ladder Rack to the Top of Equipment Rack; Runway Size - 18 and 24 in. Width; Material - Steel; Finish - Black; Contents - Mounting Hardware