Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
HOFFMAN #LCSK6

Center Support Kit, Steel, Plated, 6 in. Width

SKU # 78351017352
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Center Support Kit
Application: Supports Ladder Rack from Ceiling
Runway Size: 6 in. Width
Material: Steel
Finish: Plated
Installation: J-Bolt
Contents: Heavy-Duty Ladder Rack Cross Member, (2) Mounting Brackets, (2) 12-24 Screws, 5/8-in. Threaded Rod, Protected Sleeve and (4) 5/8-in. Nuts

Runway Mountings: Type - Center Support Kit; Application - Supports Ladder Rack from Ceiling; Runway Size - 6 in. Width; Material - Steel; Finish - Plated; Installation - J-Bolt; Contents - Heavy-Duty Ladder Rack Cross Member, (2) Mounting Brackets, (2) 12-24 Screws, 5/8-in. Threaded Rod, Protected Sleeve and (4) 5/8-in. Nuts