Menu Search
Runway Mountings Support Kit, Steel, Black Zinc, 2.00 in. H
EATON BUSSMANN SERIES #SB2118A2BZ

Support Kit, Steel, Black Zinc, 2.00 in. H

SKU # 78205113755
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Slotted Runway Support Kit
Application: Cable Runway
Finish: Black Zinc
Dimensions: H: 2 in.

Runway Mountings: Type - Slotted Runway Support Kit; Application - Cable Runway; Finish - Black Zinc; Dimensions - 2.00 in. H; Additional Information - Sized for 5/8-11 All Threaded Rod

Additional Info: Sized for 5/8-11 All Threaded Rod