Menu Search
Runway Mountings Wall Support, Steel, Yellow Zinc, 24.00 in. Width

EATON B-LINE SERIES #SB214B24KYZ

Wall Support, Steel, Yellow Zinc, 24.00 in. Width

SKU #79903801925
Manufacturer Series: SB214B
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Support
Application: Support Cable Runway From Wall
Runway Size: 24.00 in. Width
Material: Steel
Finish: Yellow Zinc
Dimensions: 27.00 in. W x 25.00 in. H
Installation: J-Bolt
Contents: (1) Wall Support, (2) J Bolts, (2) Framing Clips and 5/16 in.-18 Hardware

Additional Info: Stringer: 1-1/2 in. x 2 in., Designed for 15 in. (381mm), 18 in. (457mm) and 24 in. (609mm) Cable Runways, Material Specification: ASTM A36