Menu Search
Search
EATON B-LINE SERIES #SB214A24KTG

Wall Support, Steel, Telco Gray Powder Coat , 24.00 in. Width

SKU # 79903801899 Manufacturer Series: SB214A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Support
Application: Support Cable Runway From Wall
Runway Size: 24.00 in. Width
Material: Steel
Finish: Telco Gray Powder Coated
Dimensions: WxH: 27 x 25 in.
Installation: J-Bolt
Contents: (1) Wall Support, (2) J Bolts, (2) Framing Clips and 5/16 in.-18 Hardware

Additional Info: Stringer: 1-1/2 in. x 2 in., Designed for 15 in. (381mm), 18 in. (457mm) and 24 in. (609mm) Cable Runways, Material Specification: ASTM A36