EATON B-LINE SERIES #SB211318TG

Wall Angle Support Kit, Steel, Telco Gray Powder Coat , 18.00 in. Width

SKU: 79903801712
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Angle Support Kit
Application: Secure Cable Runway to a Wall
Runway Size: 18.00 in. Width
Material: Steel
Finish: Telco Gray Powder Coated
Installation: J-Bolt
Contents: (1) Angle Bracket, (2) J Bolts and 5/16 in.-18 Hardware
Manufacturer Series: SB211318
Description
Runway Mountings: Type - Wall Angle Support Kit; Application - Secure Cable Runway to a Wall; Runway Size - 18.00 in. Width; Material - Steel; Finish - Telco Gray Powder Coat ; Installation - J-Bolt; Contents - (1) Angle Bracket, (2) J Bolts and 5/16 in.-18 Hardware; Additional Information - Stringer: 1-1/2 in. x 2 in., Material Specification: 6 Gauge ASTM A569; Manufacturer Series - SB211318
Additional Info: Stringer: 1-1/2 in. x 2 in., Material Specification: 6 Gauge ASTM A569