Menu Search
Runway Mountings Wall Angle Support Kit, Steel, Flat Black Powder Coat, 6.00 in. Width
EATON B-LINE SERIES #SB211306FB

Wall Angle Support Kit, Steel, Flat Black Powder Coat, 6.00 in. Width

SKU # 79903822214 Manufacturer Series: SB211306
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Angle Support Kit
Application: Secure Cable Runway to a Wall
Runway Size: 6.00 in. Width
Material: Steel
Finish: Flat Black Powder Coated
Installation: J-Bolt
Contents: (1) Angle Bracket, (2) J Bolts and 5/16 in.-18 Hardware

Runway Mountings: Type - Wall Angle Support Kit; Application - Secure Cable Runway to a Wall; Runway Size - 6.00 in. Width; Material - Steel; Finish - Flat Black Powder Coat; Installation - J-Bolt; Contents - (1) Angle Bracket, (2) J Bolts and 5/16 in.-18 Hardware; Additional Information - Stringer: 1-1/2 in. x 2 in., Material Specification: 6 Gauge ASTM A569; Manufacturer Series - SB211306

Additional Info: Stringer: 1-1/2 in. x 2 in., Material Specification: 6 Gauge ASTM A569