Menu Search
EATON B-LINE SERIES #SB213312TG

Top Plate Runway Support Kit, Steel, Telco Gray Powder Coat , 8.00 in. and 12.00 in. Width

SKU # 79903820574 Manufacturer Series: SB213312
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Plate Runway Support Kit
Application: Secure Cable Runway to Top Angles of Network Equipment Rack
Runway Size: 8.00 in. and 12.00 in. Width
Material: Steel
Finish: Telco Gray Powder Coated
Dimensions: 4.00 in. W x 12.88 in. L
Installation: Mounting Holes, J-Bolt
Contents: (1) Mounting Plate and (4) J Bolts With 5/16 in.-18 Hardware

Runway Mountings: Type - Top Plate Runway Support Kit; Application - Secure Cable Runway to Top Angles of Network Equipment Rack; Runway Size - 8.00 in. and 12.00 in. Width; Material - Steel; Finish - Telco Gray Powder Coat ; Dimensions - 4.00 in. W x 12.88 in. L; Installation - Mounting Holes, J-Bolt; Contents - (1) Mounting Plate and (4) J Bolts With 5/16 in.-18 Hardware; Additional Information - Material Specification: ASTM A36; Manufacturer Series - SB213312

Additional Info: Material Specification: ASTM A36