Menu Search
Runway Mountings Top Plate Runway Support Kit, Steel, Flat Black Powder Coat, 8 and 12 in. Width

EATON B-LINE SERIES #SB213212FB

Top Plate Runway Support Kit, Steel, Flat Black Powder Coat, 8 and 12 in. Width

SKU #79903833088
Manufacturer Series: SB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Top Plate Runway Support Kit
Application: Secure Runway
Runway Size: 8" & 12" Width
Material: Steel
Finish: Flat Black Powder Coated
Dimensions: 13.13"(h)x13.87'(extension)'
Installation: Mounting Holes
Contents: (1) Mounting Plate, (4) 5/16-18 J Bolts Hardware

Runway Mountings: Type - Top Plate Runway Support Kit; Application - Secure Runway; Runway Size - 8" & 12" Width; Material - Steel; Finish - Flat Black Powder Coat; Dimensions - 13.13"(h)x13.87'(extension)'; Installation - Mounting Holes; Contents - (1) Mounting Plate, (4) 5/16-18 J Bolts Hardware; Manufacturer Series - SB