Menu Search
Runway Mountings Support Kit, Wall Angle, ASTM A36 Steel

EATON B-LINE SERIES #SB210KTG

Support Kit, Wall Angle, ASTM A36 Steel

SKU #79903801606
Manufacturer Series: SB210
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Angle Wall Support Kit
Application: Secure 2 in. x 9/16 in. or 2 in. x 3/8 in. Auxiliary Support to a Wall
Material: Steel
Finish: Telco Gray Powder Coated
Dimensions: 2.00 in. W x 6.00 in. L x 0.25 in. T
Contents: 1/2 in.-13 HHCS and Hardware

Runway Mountings: Type - Angle Wall Support Kit; Application - Secure 2 in. x 9/16 in. or 2 in. x 3/8 in. Auxiliary Support to a Wall; Material - Steel; Finish - Telco Gray Powder Coat ; Dimensions - 2.00 in. W x 6.00 in. L x 0.25 in. T; Contents - 1/2 in.-13 HHCS and Hardware ; Additional Information - Material Specification: ASTM A36; Manufacturer Series - SB210

Additional Info: Material Specification: ASTM A36