Menu Search
Runway Mountings Support Angle, Yellow Zinc

EATON B-LINE SERIES #SB212B10YZ

Support Angle, Yellow Zinc

SKU #79903801752
Manufacturer Series: SB212B10
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Support Angle
Material: Steel
Finish: Yellow Zinc
Dimensions: 2.00 in. W x 2.00 in. H x 0.25 in. T

Additional Info: Length: 10 ft, Material Specification: ASTM A36